Round Open Towel Ring in Brushed Nickel
Key West Round Open Towel Ring in Brushed Nickel
Product Details
Product Details
- All metal construction
- Includes mounting hardware
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Boca Raton® and Key West®
- Collection:
- Key West
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-9/16 in
- Hardware Included:
- Yes
- Height:
- 5-7/8 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/8 in
- Material:
- Brass
- Mount Type:
- Wall
- Ring Type:
- Open
- Shape:
- Round