24-3/8 x 19-3/8 in. Rectangular Pedestal Sink with Base in White
Key West® 24-3/8 x 19-3/8 in. Rectangular Pedestal Sink with Base in White
Product Details
Product Details
This product includes
Signature Hardware 24-3/8 x Pedestal Sink Base in White
Part #SHKW350WH
- Mounting Hardware Included
- Drilled for 4” centers or 8” widespread faucet
- 36-7/8” height for maximum comfort
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Key West®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5-1/2 in
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- Height:
- 36-7/8 in
- Length:
- 24-3/8 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 17 in x 10-1/2 in
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Porcelain
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No
- Width:
- 19-3/8 in