This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed Nickel

You last purchased this on
 
Signature Hardware

Key West® Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #SHKW8010BN
  • Item #4229173
  • Manufacturer Part #449823
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Key West® Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #SHKW8010BN
  • Item #4229173
  • Manufacturer Part #449823
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Valve trim only - requires coordination with shower and/or tub outlet trims
  • Operated with a pressure balancing valve
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • NSF/ANSI standard 61 compliant
  • CUPC/IAPMO listed
  • Lifetime limited warranty
  • Rough-in valve sold separately
  • Pressure balance valve with integral stops
  • One-piece cartridge design for ease of maintenance
  • Back-to-back capability
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.140, ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Key West®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
7-3/16 in
Escutcheon Width:
7-3/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Spray Type:
Full
Trim Only:
Yes
Valve Body Material:
Bronze
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No