Single Handle Shower Faucet in Matte Black Trim Only
Key West Single Handle Shower Faucet in Matte Black Trim Only
Product Details
Product Details
- Shower trim package - includes a shower head, shower arm and valve trim.
- Operated with pressure balancing valve.
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty.
- Each outlet features a 1.8 gallon per minute flow rate.
- Shower head features multiple spray settings - Aerated, Aerated + Spray, Spray, Massage, Spray + massage.
- Rough-in valve sold separately.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Collection:
- Key West
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 7-1/4 in
- Escutcheon Width:
- 7-1/4 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-1/4 in
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Spray Type:
- Aerated, Massage
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes