Wall Mount Single Post Toilet Tissue Holder in Polished Chrome
Key West Wall Mount Single Post Toilet Tissue Holder in Polished Chrome
Product Details
Product Details
- All metal construction
- Includes mounting hardware
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Boca Raton® and Key West®
- Collection:
- Key West
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-9/16 in
- Hardware Included:
- Yes
- Height:
- 4-7/8 in
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-9/16 in