33 in. Farmhouse Copper Single Bowl Kitchen Sink in Antique Copper
Kiana 33 in. Farmhouse Copper Single Bowl Kitchen Sink in Antique Copper
Frequently Purchased Together
Product Details
Product Details
- Made of solid copper.
- Fits 33" cabinets.
- Hand-polished finish.
- Patina applied using French hot process, so color is ingrained in the copper.
- Rounded interior corners for easy cleaning. Angled bottom facilitates water drainage.
- Sink bowl is pressed; contains no internal welds.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Collection:
- Kiana
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Drain Location:
- Center
- Length:
- 33 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Copper
- Sink Size Range:
- 31 in - 36 in
- Width:
- 22-3/8 in