27 in. Towel Holder in Natural
Kirana 27 in. Towel Holder in Natural
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Kirana
- Color Finish Category:
- Browns
- Color Finish Name:
- Teak
- GSA Approved:
- No
- Height:
- 11-7/8 in
- IAPMO Listed:
- No
- Length:
- 27 in
- Material:
- Teak
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 15 in
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: WWW.p65warnings.ca.gov