This product requires certification to purchase.

KNOX ROMAN WATERFALL TUB FAUCET - CHROME

You last purchased this on
 
Signature Hardware

Knox KNOX ROMAN WATERFALL TUB FAUCET - CHROME

  • Fast #
  • Part #SH416179
  • Item #7639742
  • Manufacturer Part #SH416179
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Knox KNOX ROMAN WATERFALL TUB FAUCET - CHROME

  • Fast #
  • Part #SH416179
  • Item #7639742
  • Manufacturer Part #SH416179
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Rough-in Valve Included: Yes
  • Hand Shower Included: No
  • Requires Certification

Specifications

Collection:
Knox
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Handle Type:
Knob
Height:
4-5/8 in
Number of Handles:
Two Handle
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov