This product requires certification to purchase.

12 in. Brass Door Pull in Antique Brass

You last purchased this on
 
Signature Hardware

Kobe 12 in. Brass Door Pull in Antique Brass

  • Fast #
  • Part #SH445808
  • Item #7912139
  • Manufacturer Part #445808
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Kobe 12 in. Brass Door Pull in Antique Brass

  • Fast #
  • Part #SH445808
  • Item #7912139
  • Manufacturer Part #445808
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Base: 1-1/8" W x 3/4" H.
  • Minimum door thickness: 1-1/2".
  • Maximum door thickness: 1-3/4".
  • Requires Certification

Specifications

Application:
Residential
Collection:
Kobe
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
2-5/8 in
Height:
1 in
Length:
12 in
Material:
Brass
Product Type:
Door Pull
Proposition 65:
Warning: Cancer and Reproductive Harm
Size:
12 in x 1 in x 2-5/8 in