This product requires certification to purchase.

18 in. Brass Door Pull in Brushed Nickel

You last purchased this on
 
Signature Hardware

Kobe 18 in. Brass Door Pull in Brushed Nickel

  • Fast #
  • Part #SH445821
  • Item #7912234
  • Manufacturer Part #445821
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Kobe 18 in. Brass Door Pull in Brushed Nickel

  • Fast #
  • Part #SH445821
  • Item #7912234
  • Manufacturer Part #445821
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Base: 1-1/8" W x 3/4" H.
  • Minimum door thickness: 1-1/2".
  • Maximum door thickness: 1-3/4".
  • Requires Certification

Specifications

Application:
Residential
Collection:
Kobe
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-5/8 in
Height:
1 in
Length:
18 in
Material:
Brass
Product Type:
Door Pull
Proposition 65:
Warning: Cancer and Reproductive Harm
Size:
18 in x 1 in x 2-5/8 in