This product requires certification to purchase.

6-1/8 in. Solid Bronze Shelf Bracket in White Bronze

You last purchased this on
 
Signature Hardware

Kopra 6-1/8 in. Solid Bronze Shelf Bracket in White Bronze

  • Fast #
  • Part #SH457269
  • Item #9269766
  • Manufacturer Part #457269
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Kopra 6-1/8 in. Solid Bronze Shelf Bracket in White Bronze

  • Fast #
  • Part #SH457269
  • Item #9269766
  • Manufacturer Part #457269
3.2 out of 5 Customer Rating

X Points
Color Finish Name: White Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Weight limit 17 lbs. per pair.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Collection:
Kopra
Color Finish Category:
Whites
Color Finish Name:
White Bronze
Hardware Type:
Shelf Bracket
Material:
Bronze
Proposition 65:
Warning: Cancer and Reproductive Harm
Width:
1 in