This product requires certification to purchase.

Showerhead in Brushed Nickel

You last purchased this on
 
Signature Hardware

Labella Showerhead in Brushed Nickel

  • Fast #
  • Part #SH400096
  • Item #7741765
  • Manufacturer Part #400096
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Labella Showerhead in Brushed Nickel

  • Fast #
  • Part #SH400096
  • Item #7741765
  • Manufacturer Part #400096
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Labella
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
UL Listed:
No
WaterSense Labeled:
No