This product requires certification to purchase.

LANKEN MINI PORCELAIN WALL MOUNT SINK - 4 CENTERS

You last purchased this on
 
Signature Hardware

LANKEN MINI PORCELAIN WALL MOUNT SINK - 4 CENTERS

  • Fast #
  • Part #SH484630
  • Item #10110658
  • Manufacturer Part #484630
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

LANKEN MINI PORCELAIN WALL MOUNT SINK - 4 CENTERS

  • Fast #
  • Part #SH484630
  • Item #10110658
  • Manufacturer Part #484630
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Measurements are +/- 1/2"
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Center Size:
4 in
Length:
16-5/8 in
Number of Bowls:
1
Number of Holes:
3 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Specialty
Sink Bowl Size:
15-1/4 in x 10-1/4 in x 4-5/8 in
Sink Depth:
4-5/8 in
Sink Installation Type:
Wall Mount
Sink Material:
Porcelain
Width:
15-3/4 in