Iron Coat and Hat Hook in Black Powder Coat
Large Ornate Iron Coat and Hat Hook in Black Powder Coat
Product Details
Product Details
- Overall dimensions: 3-1/8" W x 10" H.
- 6-1/2" extension from wall.
- Includes fastening hardware.
Documents
Specifications
- Collection:
- Large Ornate
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Height:
- 10 in
- Material:
- Iron
- Product Type:
- Hook
- Projection:
- 6-1/2 in
- Style:
- Transitional
- Width:
- 3-1/8 in