1 in. Solid Brass Round Cabinet Knob in Satin Brass
Lars 1 in. Solid Brass Round Cabinet Knob in Satin Brass
Product Details
Product Details
- Sold individually.
- Solid brass construction
Documents
Specifications
- Collection:
- Lars
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Hardware Type:
- Cabinet Knob
- Height:
- 1 in
- Length:
- 1 in
- Material:
- Brass
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- Shape:
- Round
- Style:
- Modern
- Width:
- 1 in