*0224 MB 2 75W MED CEIL LGHT
Leavells *0224 MB 2 75W MED CEIL LGHT
Product Details
Product Details
- Backplate dimensions: 3/4" H x 4-1/2" diameter.
Specifications
- Application:
- Residential
- CSA Certified:
- CSA-C22.2 No. 250.0
- Collection:
- Leavells
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 13-1/4 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 5-19/50 in
- Installation Type:
- Ceiling Mount
- Length:
- 13-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- UL 1598
- Volts:
- 120V
- Watts:
- 200 W
- Width:
- 13-1/4 in