70 x 31-3/4 in. Freestanding Bathtub with Center Drain in White
Leith 70 x 31-3/4 in. Freestanding Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Bathtub Shape:
- Oval
- Capacity:
- 61 gal
- Collection:
- Leith
- Depth:
- 17-1/2 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Height:
- 23 in
- Installation Type:
- Freestanding
- Length:
- 70 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Weight:
- 128 lb
- Width:
- 31-3/4 in