This product requires certification to purchase.

67 x 32 in. Freestanding Bathtub with Center Drain in White

You last purchased this on
 
Signature Hardware

Leland 67 x 32 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH112120WH
  • Item #9664459
  • Manufacturer Part #480876
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Leland 67 x 32 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SH112120WH
  • Item #9664459
  • Manufacturer Part #480876
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
Capacity:
52 gal
Collection:
Leland
Depth:
18-1/4 in
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Height:
24 in
Installation Type:
Freestanding
Length:
67 in
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Weight:
112 lb
Width:
32 in