67 x 30-11/16 in. Freestanding Clawfoot Bathtub with Center Drain in White
Lena 67 x 30-11/16 in. Freestanding Clawfoot Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Overflow Drain will include: Extended Pop-Up Drain with Swivel Head, a Daisy Wheel overflow, which remain open to allow water into the drain.
- If Dark Grey Feet are selected, they will come with a white drain. All other feet selections the drain finish will match the feet.
Specifications
- Application:
- Residential
- Basin Depth:
- 18-3/4 in
- Basin Length:
- 43-3/4 in
- Basin Width:
- 16-3/8 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Capacity:
- 47 gal
- Clawfoot Color Finish:
- Black
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Cast Iron
- Collection:
- Lena
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Installation Type:
- Freestanding
- Material:
- Cast Iron
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 27-15/16 in
- Overall Length:
- 67 in
- Overall Width:
- 30-11/16 in
- Overflow Type:
- Daisy Wheel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Soaking Depth:
- 15-1/2 in
- Weight:
- 390.56 lb