Vessel Mount Bathroom Sink in Antique Copper
Lenora Vessel Mount Bathroom Sink in Antique Copper
Product Details
Product Details
- 16" diameter x 6" H (±1/2").
- 1-1/2" flat rim.
- When purchasing a vessel sink faucet, ensure the height to spout and spout reach will accommodate your sink.
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Collection:
- Lenora
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Drain Opening:
- 1-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Pedestal Only:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Round
- Sink Bowl Size:
- 11 in x 11 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No