4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Brushed Nickel
Lentz 4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Brushed Nickel
Product Details
Product Details
This product includes
Signature Hardware Round Closed Towel Ring in Brushed Nickel
Part #SHLZTRZBN
Signature Hardware 24 in. Towel Bar in Brushed Nickel
Part #SHLZ24TBZBN
Signature Hardware Wall Toilet Tissue Holder in Brushed Nickel
Part #SHLZTHZBN
Signature Hardware 1-Hook Robe Hook in Brushed Nickel
Part #SHLZRHZBN
- Collection includes a 24" towel bar, towel ring, robe hook, and a toilet paper holder.
- 24" towel bar has a towel holder length of 24". Overall Dimensions: 26" L x 3-1/8" W x 2-1/8" H.
- Robe hook overall dimensions: 2-1/8" L x 3-1/8" W x 2-1/8" H.
- Toilet paper holder overall dimensions: 9-3/4" L x 3-1/8" W x 2-1/8" H.
- Towel ring holder overall dimensions: 6-1/2" L x 2-1/2" W x 7-1/4" H.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Lentz
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- NSF Certified:
- No
- Number of Pieces:
- 4 Piece
- Product Type:
- Accessory Set
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Weight:
- 3.611 lb