This product requires certification to purchase.

Diverter Tub Spout in Matte Black

You last purchased this on
 
Signature Hardware

Lentz Diverter Tub Spout in Matte Black

Brand image
You last purchased this on
 
Signature Hardware

Lentz Diverter Tub Spout in Matte Black

  • Fast #
  • Part #SHTS72MB
  • Item #9059780
  • Manufacturer Part #SHTS72MB
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/2" Slip fit connection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
Lentz
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Tub Spout
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
Yes
NSF Certified:
No
Spout Type:
Diverter
UL Listed:
No
WaterSense Labeled:
No



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com