This product requires certification to purchase.

Handle in Matte Black

You last purchased this on
 
Signature Hardware

Lentz Handle in Matte Black

  • Fast #
  • Part #SHLZPBKNOBMB
  • Item #9059852
  • Manufacturer Part #SHLZPBKNOBMB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Lentz Handle in Matte Black

  • Fast #
  • Part #SHLZPBKNOBMB
  • Item #9059852
  • Manufacturer Part #SHLZPBKNOBMB
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lever handle only.
  • Faucet body sold separately.
  • Requires Certification

Specifications

Collection:
Lentz
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Handle
Handle Type:
Knob
WaterSense Labeled:
No