This product requires certification to purchase.

Knob Handle for Diverter Valve Trim in Brushed Gold (Trim Only)

Signature Hardware

Lentz Knob Handle for Diverter Valve Trim in Brushed Gold (Trim Only)

  • Fast #
  • Part #SHLZTVKNOBBG
  • Item #9059797
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Lentz Knob Handle for Diverter Valve Trim in Brushed Gold (Trim Only)

  • Fast #
  • Part #SHLZTVKNOBBG
  • Item #9059797
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Trim plate only.
  • Handle sold separately.
  • Valve sold separately.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2018
Application:
Residential
CSA Certified:
CSA B125.1 2018
Collection:
Lentz
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
GSA Approved:
No
Handle Type:
Knob
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No