Knob Handle in Matte Black
Lentz Knob Handle in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Knob handles only.
- Faucet body sold separately.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2018
- CSA Certified:
- CSA B125.1 2018
- Collection:
- Lentz
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Knob
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No