This product requires certification to purchase.

Lever Handle in Brushed Nickel

You last purchased this on
 
Signature Hardware

Lentz Lever Handle in Brushed Nickel

Brand image
You last purchased this on
 
Signature Hardware

Lentz Lever Handle in Brushed Nickel

  • Fast #
  • Part #SHLZ1HLLEVZBN
  • Item #9059894
  • Manufacturer Part #SHLZ1HLLEVZBN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Faucet body only.
  • Handle sold separately.
  • Requires Certification

Recommended Accessories


Specifications

ASME:
ASME A112.18.1 2018
Collection:
Lentz
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Handle Type:
Lever
IAPMO Listed:
No
Installation Type:
Wall Mount
Number of Handles:
Single Handle
Trim Only:
Yes
WaterSense Labeled:
No



Call for Pricing
Call for Pricing