Lever Handle
Lentz Lever Handle
Frequently Purchased Together
Product Details
Product Details
- Faucet body only.
- Handle sold separately.
Recommended Accessories
Specifications
- ASME:
- ASME A112.18.1 2018
- Collection:
- Lentz
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- IAPMO Listed:
- No
- WaterSense Labeled:
- No