Round Closed Towel Ring in Brushed Nickel
Lentz Round Closed Towel Ring in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/8 in
- Base Plate Width:
- 2-1/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Lentz
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 7-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Material:
- Zinc
- NSF Certified:
- No
- Ring Type:
- Closed
- Shape:
- Round