This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brushed Gold

Signature Hardware

Lentz Two Handle Widespread Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #SHK466430
  • Item #9386413
  • Manufacturer Part #466430
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

Lentz Two Handle Widespread Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #SHK466430
  • Item #9386413
  • Manufacturer Part #466430
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Drain is compatible with sinks that have an overflow hole
  • A knurled and smooth aerator is included with the faucet
  • The Lentz widespread bathroom faucet instantly adds a hint of contemporary flair to your sink
  • Made of high quality materials, this durable faucet features a ceramic disc cartridge that prevents leaks. Additionally, it comes complete with knurled knob handles and gives you the option to choose between a matching or smooth aerator that protects against splashing and regulates the stream
  • Available in a variety of finishes, its minimalist design matches any home decor
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Lentz
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
3/4 in
Handle Type:
Knob
IAPMO Listed:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
10-1/8 in
Maximum Deck Thickness:
2-1/8 in
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Spout Height:
4-3/4 in
Spout Reach:
5-1/8 in
Spout Type:
Fixed
Stream Type:
Aerated
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
6-5/8 in