30 in. Square Mirror in Brushed Stainless Steel
Leona 30 in. Square Mirror in Brushed Stainless Steel
Product Details
Product Details
- 30" Dimensions: 30" L x 1-1/2" W (front to back) x 30" H.
- Produced by hand; expect variations in finish and slight variations in dimensions ±1/2").
- Durable French cleat mounting system included.
Documents
Specifications
- Application:
- Residential
- Collection:
- Leona
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Depth:
- 1-1/2 in
- Height:
- 30 in
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Mirror
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Square
- Size:
- 30 in x 30 in x 1-1/2 in
- Style:
- Modern
- Width:
- 30 in