LESTER WIDESPREAD BATHROOM FAUCET - NO OVERFLOW - CHROME
Lester LESTER WIDESPREAD BATHROOM FAUCET - NO OVERFLOW - CHROME
Product Details
Product Details
- Rough-in Valve Included: Yes
Documents
Specifications
- ASME:
- Yes
- CSA Certified:
- B125.1
- Collection:
- Lester
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Lever
- Height:
- 9-1/4 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-3/4 in
- Spout Reach:
- 5 in