This product requires certification to purchase.

Single Handle Bathroom Sink Faucet in Oil Rubbed Bronze Lever

You last purchased this on
 
Signature Hardware

Leta Single Handle Bathroom Sink Faucet in Oil Rubbed Bronze Lever

  • Fast #
  • Part #SH376678
  • Item #7639464
  • Manufacturer Part #376678
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Leta Single Handle Bathroom Sink Faucet in Oil Rubbed Bronze Lever

  • Fast #
  • Part #SH376678
  • Item #7639464
  • Manufacturer Part #376678
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
Yes
ASME:
ASME 112.18.1, ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Leta
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Length (in):
4-1/2 in
Handle Type:
Lever
Height:
12-7/8 in
Length:
2-1/8 in
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Spout Height:
8-1/8 in
Spout Reach:
5-3/4 in
Spout Type:
Fixed
Width:
7-5/8 in