MINI LEVER BRASS HANDLE CABINET CREMONE BOLT - ANTIQUE BRASS
Lever MINI LEVER BRASS HANDLE CABINET CREMONE BOLT - ANTIQUE BRASS
Product Details
Product Details
- Solid brass construction ensures a durable and lasting product
- Fits cabinet doors up to 2 feet tall
- Covered under Signature Hardware's 10 year limited warranty
- Mounting hardware is included for easy installation
Documents
Specifications
- ANSI:
- ANSI A156.14 – 2013
- Collection:
- Lever
- Length:
- 26-1/2 in
- Material:
- Brass
- Weight:
- 5 lb
- Width:
- 1-1/2 in