This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Brushed Nickel

You last purchased this on
 
Signature Hardware

Levi Single Handle Pull Down Kitchen Faucet in Brushed Nickel

  • Fast #
  • Part #SH405688
  • Item #7639575
  • Manufacturer Part #405688
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Levi Single Handle Pull Down Kitchen Faucet in Brushed Nickel

  • Fast #
  • Part #SH405688
  • Item #7639575
  • Manufacturer Part #405688
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made of solid brass.
  • Metal handle.
  • Control knob on faucet allows for main to be left on at a constant temperature while preventing excessive water use from faucet itself.
  • Stainless steel spring.
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Levi
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
26-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Side Spray:
No
Spout Height:
8-1/4 in
Spout Reach:
8 in
Supply Lines Included:
No
UL Listed:
No