This product requires certification to purchase.

1 Robe Hook in Brushed Nickel

You last purchased this on
 
Signature Hardware

Lexia 1 Robe Hook in Brushed Nickel

Brand image
You last purchased this on
 
Signature Hardware

Lexia 1 Robe Hook in Brushed Nickel

  • Fast #
  • Part #SHLERHZBN
  • Item #9894269
  • Manufacturer Part #SHLERHZBN
5 out of 5 Customer Rating
1 Robe Hook in Brushed Nickel

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Lexia
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-1/4 in
Height:
2-3/16 in
Installation Type:
Wall Mount
Length:
2-3/16 in
Material:
Metal
Number of Hooks:
1
Projection:
2-1/4 in
Width:
2-3/16 in


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing