1 Robe Hook in Polished Nickel
Lexia 1 Robe Hook in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Lexia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Depth:
- 2-1/4 in
- Height:
- 2-3/16 in
- Installation Type:
- Wall Mount
- Length:
- 2-3/16 in
- Material:
- Metal
- Number of Hooks:
- 1
- Projection:
- 2-1/4 in
- Width:
- 2-3/16 in