24 in. Towel Bar in Brushed Gold
Lexia 24 in. Towel Bar in Brushed Gold
Frequently Purchased Together
Product Details
Product Details
- 24" towel bar has a towel holder length of 24" Overall Dimensions: 26" L x 3" W x 2-3/16" H
Specifications
- Application:
- Residential
- Collection:
- Lexia
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 3 in
- Hardware Included:
- Yes
- Height:
- 2-3/16 in
- Installation Type:
- Wall Mount
- Length:
- 26 in
- Material:
- Metal
- Number of Bars:
- 1
- Projection:
- 3 in
- Width:
- 24 in