Round Closed Towel Ring in Brushed Nickel
Lexia Round Closed Towel Ring in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Lexia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-1/4 in
- Hardware Included:
- Yes
- Height:
- 7-1/8 in
- Installation Type:
- Wall Mount
- Length:
- 6-5/16 in
- Material:
- Metal
- Projection:
- 2-1/4 in
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 6-5/16 in