This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Chrome

You last purchased this on
 
Signature Hardware

Lexia Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #SHLE9005CP
  • Item #9894272
  • Manufacturer Part #SHLE9005CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Lexia Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #SHLE9005CP
  • Item #9894272
  • Manufacturer Part #SHLE9005CP
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lever metal handle
  • Optional, but required rough-in valve
  • Six total settings allow for shared water flow between outlets giving you the ability to use two functions at once
  • Ceramic cartridge
  • Available single-function diverter valve cartridge restricts water flow to one outlet at a time
  • Not intended as a shut off valve
  • For installations only requiring 2 outlets, the 3rd outlet may be looped into one of the existing pipes
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016 Type P
Application:
Residential
Collection:
Lexia
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
6-11/16 in
Escutcheon Width:
6-11/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Shower Arm Reach:
12-3/8 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rainfall
Trim Only:
Yes
Tub Spout Type:
Diverter
Valve Trim Type:
Pressure Balancing