Single Handle Thermostatic Valve Trim in Brushed Gold
Lexia Single Handle Thermostatic Valve Trim in Brushed Gold
Frequently Purchased Together
Product Details
Product Details
- For proper installation, requires use of volume control valve and trim
- Optional, but required rough-in valve
- Bronze valve body
- Factory-calibrated comfort setting at 104°F
- Water inlet stops and check valve
- Thermostatic technology keeps shower temperature
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016 Type P
- Application:
- Residential
- Collection:
- Lexia
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Escutcheon Height:
- 6-11/16 in
- Escutcheon Width:
- 6-11/16 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic