Single Handle Volume Control Valve Trim in Brushed Nickel (Trim Only)
Lexia Single Handle Volume Control Valve Trim in Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6.00-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Metal lever handle
- For proper installation, requires use of a thermostatic valve and trim
- Optional, but required rough-in valve
- Intended for use with a thermostatic valve and trim
- Bronze valve body
- Ceramic cartridge
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Lexia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 4-3/8 in
- Escutcheon Width:
- 4-3/8 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Volume Control