This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Matte Black

You last purchased this on
 
Signature Hardware

Lexia Single Handle Volume Control Valve Trim in Matte Black

  • Fast #
  • Part #SHLE9007MB
  • Item #9894306
  • Manufacturer Part #SHLE9007MB
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Lexia Single Handle Volume Control Valve Trim in Matte Black

  • Fast #
  • Part #SHLE9007MB
  • Item #9894306
  • Manufacturer Part #SHLE9007MB
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal lever handle
  • For proper installation, requires use of a thermostatic valve and trim
  • Optional, but required rough-in valve
  • Intended for use with a thermostatic valve and trim
  • Bronze valve body
  • Ceramic cartridge
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Collection:
Lexia
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
4-3/8 in
Escutcheon Width:
4-3/8 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Volume Control