This product requires certification to purchase.

Tub Spout in Brushed Gold

You last purchased this on
 
Signature Hardware

Lexia Tub Spout in Brushed Gold

Brand image
You last purchased this on
 
Signature Hardware

Lexia Tub Spout in Brushed Gold

  • Fast #
  • Part #SHTS74BG
  • Item #9894327
  • Manufacturer Part #SHTS74BG
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/2" Slip fit connection.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Lexia
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Flow Rate:
8.32 gpm (32L/min) max
Installation Type:
Wall Mount
Spout Type:
Non-Diverter
Tub Spout Reach:
6-7/8 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com