Tub Spout in Brushed Nickel
FundamentALL Tub Spout in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1/2" Slip fit connection.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- FundamentALL
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 8.32 gpm (32L/min) max
- Installation Type:
- Wall Mount
- Length:
- 2-15/16 in
- MA Approved:
- Yes
- Material:
- Metal
- Spout Type:
- Non-Diverter
- Tub Spout Reach:
- 6-7/8 in
- UPC:
- 781889898093