This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Brushed Gold

You last purchased this on
 
Signature Hardware

Lexia Wall Mount Toilet Tissue Holder in Brushed Gold

  • Fast #
  • Part #SHLETHBG
  • Item #9894271
  • Manufacturer Part #SHLETHBG
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Lexia Wall Mount Toilet Tissue Holder in Brushed Gold

  • Fast #
  • Part #SHLETHBG
  • Item #9894271
  • Manufacturer Part #SHLETHBG
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Lexia
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
2-1/4 in
Hardware Included:
Yes
Height:
4-3/16 in
Installation Type:
Wall Mount
Length:
6-5/8 in
Material:
Metal
Projection:
2-3/16 in
Width:
6-5/8 in