This product requires certification to purchase.

24-1/2 in. Rectangular Vanity Mirror in Grey Wash

You last purchased this on
 
Signature Hardware

Liani 24-1/2 in. Rectangular Vanity Mirror in Grey Wash

  • Fast #
  • Part #SH405177
  • Item #7633039
  • Manufacturer Part #405177
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Liani 24-1/2 in. Rectangular Vanity Mirror in Grey Wash

  • Fast #
  • Part #SH405177
  • Item #7633039
  • Manufacturer Part #405177
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • All dimensions are ±1/2"
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Liani
Color Finish Category:
Greys
Color Finish Name:
Grey Wash
Depth:
5-1/8 in
Height:
31-1/2 in
Installation Type:
Wall Mount
Material:
Teak
Material Type:
A-grade
Product Type:
Vanity Mirror
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Rectangular
Size:
31-1/2 in x 24-1/2 in x 5-1/8 in
Style:
Modern
Width:
24-1/2 in