This product requires certification to purchase.

Lift & Turn Drain in Brushed Nickel

You last purchased this on
 
Signature Hardware

Lift & Turn Drain in Brushed Nickel

  • Fast #
  • Part #SH288232
  • Item #7406242
  • Manufacturer Part #288232
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Lift & Turn Drain in Brushed Nickel

  • Fast #
  • Part #SH288232
  • Item #7406242
  • Manufacturer Part #288232
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Lift and turn straight drain for tubs without overflows.
  • 6" tailpiece (not seen when installed). Tailpiece may be rough brass instead of Chrome as seen in the photo.
  • Must have under floor access.
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Body Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
WaterSense Labeled:
No