Lift & Turn Drain in Matte Black
Lift & Turn Drain in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Solid brass construction with plastic bushing.
- Fits 1-1/4" and 1-1/2" drain connections.
- Drain Diameter: 2-3/4".
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in