This product requires certification to purchase.

63 in. Sliding Tub Door in Brushed Nickel

You last purchased this on
 
Signature Hardware

Limrock 63 in. Sliding Tub Door in Brushed Nickel

  • Fast #
  • Part #SH450059
  • Item #8134109
  • Manufacturer Part #450059
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Limrock 63 in. Sliding Tub Door in Brushed Nickel

  • Fast #
  • Part #SH450059
  • Item #8134109
  • Manufacturer Part #450059
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 5/16" tempered safety glass panels with beveled edges.
  • Height of this sliding shower door is 63".
  • Frame may be cut to adjust length up to 5" (55" to 60").
  • A premium hydrophobic glass treatment is bonded to the shower side of the glass that makes it exceptionally easy to clean (generally just with squeegee). Other Features: hinders mold growth, resists staining and discoloration from hard water deposits.
  • All hardware finishes are plated finishes. All finishes complement our complete line of bathroom hardware and accessories.
  • Both doors mounted to brass bearing nylon rollers through-the-glass for incredibly smooth sliding operation. Door opening side can be reversed.
  • Anti-derail clip added to frame rail for increased security and protection from door falling off.
  • Through-the-glass mounted door handle.
  • Wall jamb provides up to a 3/4" in variance for walls that are not square.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z91.1
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Limrock
Color Finish Name:
Brushed Nickel
Frame Type:
Framed
GSA Approved:
No
Glass Thickness:
5/16 in
Glass Type:
Tempered
Height:
63 in
IAPMO Listed:
No
Length:
60 in
Material:
Glass
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm
UL Listed:
No