Brass Double Hook with Porcelain Knobs in Oil Rubbed Bronze
Linwood Brass Double Hook with Porcelain Knobs in Oil Rubbed Bronze
Product Details
Product Details
- Constructed of brass and porcelain for durability and dependability
- All necessary mounting hardware is included
- Covered under Signature Hardware's 10 year limited warranty
Documents
Specifications
- Collection:
- Linwood
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-1/4 in
- Height:
- 4 in
- Material:
- Brass
- Number of Hooks:
- 2
- Product Type:
- Hook
- Projection:
- 3-1/4 in
- Style:
- Traditional
- Width:
- 1-1/4 in